Beli grease gun pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy 360 Deg Pneumatic Grease Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    Kennedy 360 Deg Pneumatic Grease Gun
    Deskripsi:
    PGC400 360 Degrees handle rotation. Continuous flow. Chrome plated steel body and enamel finish gun. Offset nozzle. Suitable for medium grease. 14oz cartridge - bulk, suction or pump fill. Can be connected to the air brake systems on lorries. 1200 - 6000psi based on 30 - 150psi feed.
    atribut:
    • Overall Diameter: 70mm
    • Overall Length: 395mm
    • Overall Height: 395mm
    • Overall Width: 190mm
    • Capacity: 400cc
    • Spout/Nozzle Length: 175mm
    • Body Material: Steel
    • Part Number: KEN5400350K
  2. SKF Grease Pump (Pompa Gemuk)
    Mulai

    Rp2.399.900

    SKF Grease Pump (Pompa Gemuk)
    Deskripsi:
    SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
  3. TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp3.599.900

    TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)
    Deskripsi:
    It is used exclusively for air. As the gun rotates 360 degree, adjust the angle according to the location I will do. Continuous discharge of grease is possible, making it possible for a large amount of grease It is optimum.
    atribut:
    • Capacity (ml): 400
    • Mass (kg): 1.9
    • Length (mm): 416
    • Air Pressure (MPa): 0.4 to 0.8
    • Compatible Grease: No.0, No.1 Consistency
    • Discharge Amount (ml/minute): 210
    • Form: Pneumatic
    • Maximum Pressure (MPa): 24
    • Oil Tank Diameter (mm): 62.6
    • Specifications: R1/8 (nozzle Screw Connection)
  4. DEWALT Cordless Grease Gun (Pistol Gemuk)
    Mulai

    Rp4.099.900

    DEWALT Cordless Grease Gun (Pistol Gemuk)
    Deskripsi:
    When you need on-the-spot lubrication for machines and mechanical equipment, a cordless grease gun can help you deliver lubricants efficiently without the mess.
    atribut:
    • UNSPSC: 27112901
    • Application: Power Through Clogged Grease Fittings
    • Battery Capacity (AH): 4
    • Battery Type: Li-Ion
    • Bulk Capacity (oz): 16
    • Cartridge Capacity (oz): 14-1/2
    • Features: LED Light; Pump Filter Screen; Shoulder Strap; Variable Speed Trigger
    • Grease Gun Handle Style: Pistol Grip
    • Grease Gun Loading Method: Bulk; Cartridge; Suction
    • Grease Type: Up to NLGI #2
    • Hose Length (inch): 42
    • Includes: Shoulder Strap
    • Maximum Operating Pressure (psi): 10000
    • Nozzle Extension Type: Flex Hose
    • Pipe Length (inch): 1-1/2
    • Strokes per oz (stroke/oz): 37
    • Tool Length (inch): 17
    • Tool Weight (lbs): 8
    • Tube Color: Silver
    • Tube Material: Carbon Steel
    • Voltage (V): 20
    • Volume per Minute (oz): 5
  5. SAMOA Grease Control Gun
    Mulai

    Rp2.499.900

    SAMOA Grease Control Gun
    Deskripsi:
    Grease control gun with z-swivel and rigid outlet with 3 jaw connector.
    atribut:
    • Outlet Nozzle Type: Rigid outlet with 3 jaw connector
  6. JTC Pneumatic Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp25.999.900

    JTC Pneumatic Operated Grease Pump (Pistol Gemuk)
    Deskripsi:
    - Suits grease 00#-2# of original 50 gallons pack of worldwide brands.- There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside thebarrel and deteriorating its quality. - Applicable: All sorts of machinery, vehicles, airplanes, ships, etc.
    atribut:
    • Air Input Pressure (bar): 4 to 9 (60 to 130psi)
    • Capacity (L): 200
    • Delivery Ratio (cc/s): 30
    • Grease Output Pressure (bar): 180 to 405 (2700 to 5850psi)
    • Hose Length (ft): 20
    • Pressure Ratio: 5 : 1
  7. JTC Air Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp19.999.900

    JTC Air Operated Grease Pump (Pistol Gemuk)
    atribut:
    • Capacity (L): 20
    • Air Inlet Pressure (kg/cm): 4-9
    • Grease Output Pressure (kg/cm): 180-405
    • Deliver Rate (cc/s): 30
  8. TDS EC 5 in 1 Water Quality Tester (Uji Kualitas Air)
    Mulai

    Rp999.900

    TDS EC 5 in 1 Water Quality Tester (Uji Kualitas Air)
    atribut:
    • EC Resolution: 1 µS/cm; 0.1 mS/cm
    • Salinity Resolution: 0.01%–5.00%: 0.01%; 5.10%–25.00%: 0.1%
    • TDS Resolution: 1 ppm; 0.1 ppt
    • pH Accuracy: ±0.05 pH
    • pH Measurement Range: 0.01–14.00 pH
    • pH Resolution: 0.01 pH
  9. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  10. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  11. TEKIRO Hand Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.699.900

    TEKIRO Hand Grease Pump (Pompa Gemuk)
    Deskripsi:
    Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 16
    • Dimension 7 (mm): 455
    • Dimension 8 (mm): 1470
  12. KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)
    Mulai

    Rp14.999.900

    KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)
    atribut:
    • Compression Ratio: 60 : 1
    • Grease outlet connection Ø (inch: 3/8
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 360-480
    • Size of Hose (inchxm): Ø1/4x4
    • Air Consumption (L/m): 340
    • Air Inlet Connection Ø (inch): 1/4
    • Dimensions (LxWxH) (mm): 600x500x750
    • Suction Tube Length (mm): 500
    • Ø Suction Tube (mm): 32
  13. OMRON Proximity Sensor E2E-X7D1-R 2M OMS
    Mulai

    Rp1.599.900

    OMRON Proximity Sensor E2E-X7D1-R 2M OMS
    atribut:
    • Product Code: E2E 7555R
    • Family Type: E2E
  14. MILWAUKEE Cordless Grease Gun (Pompa Gemuk)
    Mulai

    Rp4.099.900

    MILWAUKEE Cordless Grease Gun (Pompa Gemuk)
    Deskripsi:
    M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.
    atribut:
    • Battery Platform: M12 Redlithium-ion
    • Voltage (V): 12
  15. Kennedy Grease Gun (Pistol Gemuk)
    Mulai

    Rp429.900

    Kennedy Grease Gun (Pistol Gemuk)
    Deskripsi:
    Pom-Pom PP100 Oil and acid resistant plastic body. Suction fill. Suitable for soft/medium greases. Diameter: 35mm. Overall length: 220mm.
    atribut:
    • Body Material: Steel
  16. TEKIRO Air Lubricator for Grease (Pompa Gemuk)
    Mulai

    Rp9.699.900

    TEKIRO Air Lubricator for Grease (Pompa Gemuk)
    Deskripsi:
    untuk melumasan dan penyedot gemuk di suatu kendaraan dengan ukuran volume 20 l, dengan dimensi 117mm, 121mm, 430mm Fungsi : untuk melumasan dan penyedot gemuk di suatu kendaraan Material : alumuniumDimensi Produk : 117mmx121mmx430mm
    atribut:
    • Material: Aluminium
    • Maximum Output Capacity (cc/s): 30
    • Shank Length Pump (mm): 430
    • Dimension 1 (mm): 117
    • Air Pressure (kg/cm²): 4-9 (Max-Min)
    • Dimension 2 (mm): 121
    • Dimension 3 (mm): 430
    • Dimension 4 (mm): 350
    • Dimension 5 (mm): 310
    • Dimension 6 (mm): 1200
    • Maximum Output Pressure (kgf/cm²): 180 - 405
  17. Elitech Temperature Data Logger
    Mulai

    Rp519.900

    Elitech Temperature Data Logger
    Deskripsi:
    Elitech RC-5 USB Temperature Data Logger terutama digunakan untuk pencatatan suhu selama penyimpanan dan transportasi laut / udara / jalan raya bahan makanan, obat-obatan, bahan kimia dan produk lainnya, terutama banyak digunakan di semua jenis pergudangan, logistik dan rantai dingin, seperti wadah berpendingin, berpendingin truk paket berpendingin, penyimpanan dingin, laboratorium, dll. atau dalam bisnis rantai pasokan global berskala besar.Pencatat Data Suhu mini ini memiliki rentang pengukuran yang luas -30 ° C ~ + 70 ° C, akurasi tinggi, interval pencatatan yang dapat disesuaikan & masa pakai baterai yang lama untuk perekaman, pemantauan, dan analisis data suhu yang nyaman dan andal.Memiliki memori data permanen besar 32000 poin dan dilengkapi dengan perangkat lunak manajemen data untuk mengunduh data dengan mudah ke komputer melalui antarmuka USB. Dengan software ini, Anda dapat menganalisis data dalam bentuk tabel dan grafik dan mengekspornya dalam format gambar. Data dapat dipertanyakan, disimpan, dicetak dan diekspor dalam format Word / Excel / TXT / PDF.
    atribut:
    • Temperature Resolution (°C/°F): 0.1
  18. American Tool Grease Gun (Pistol Gemuk)
    Mulai

    Rp259.900

    American Tool Grease Gun (Pistol Gemuk)
    atribut:
    • Working Pressure (psi): 4500
    • Burst Pressure (psi): 10000
    • Cartridge Loading (oz): 14
    • Cartridge Loading Capacity (cc): 400
  19. Kennedy 400Cc Grease Gun With F/Plug & A/Valve
    Mulai

    Rp2.399.900

    Kennedy 400Cc Grease Gun With F/Plug & A/Valve
    Deskripsi:
    Pneumatic PG400 Chrome-plated steel body, enamel finish gun, offset nozzle. Cartridge, bulk or suction fill. For plant and factory maintenance, fleet service etc. Can be connected to air brake systems on lorries. Suitable for medium greases. Working pressure: 3600psi/250bar. Diameter: 56mm. Overall length: 400mm.
    atribut:
    • Overall Diameter: 56mm
    • Overall Length: 385mm
    • Overall Height: 385mm
    • Overall Width: 290mm
    • Capacity: 400cc
    • Spout/Nozzle Length: 175mm
    • Body Material: Steel
    • Part Number: KEN5400360K
Daftar Harga grease gun pneumatic Terbaru October 2026
Kennedy 360 Deg Pneumatic Grease GunRp2.799.900
SKF Grease Pump (Pompa Gemuk)Rp2.399.900
TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)Rp3.599.900
DEWALT Cordless Grease Gun (Pistol Gemuk)Rp4.099.900
SAMOA Grease Control GunRp2.499.900
SAMOA Grease Gun (Pistol Gemuk)Rp3.899.900
JTC Pneumatic Operated Grease Pump (Pistol Gemuk)Rp25.999.900
JTC Air Operated Grease Pump (Pistol Gemuk)Rp19.999.900
TDS EC 5 in 1 Water Quality Tester (Uji Kualitas Air)Rp999.900
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp139.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait